Buy more than* S$200* and get FREE SHIPPING

  • Vacuum Desiccator

Vacuum Desiccator #554

4.00 (1)
Item.#
02847591
Mfr.#
#554
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Caution
*Tray is sold separately.
Overall Height (mm)
295 (up to cock on)
Weight (g)
1300
TGK Product Number
198-19-45-03
Maximum External Diameter (mm)
282
Inner Diameter (phi mm)
250
Height (mm)
300
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for research, and it is used for solvent degassing.
4
From Japan
On 2009-09-06 21:09:20
Durability etc are unknown, but it is cheap and durable. It is a finish that I can not think of made in Italy. It seems that the cook is not easy to come off but I can also laugh that the reserve is properly attached.
This review is about item#02847591.