Buy more than* S$200* and get FREE SHIPPING

  • Graduated Cylinder, With White Scale

Graduated Cylinder, With White Scale 1570

Item.#
02847677
Mfr.#
1570
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
TGK Product Number
198-19-50-01
Minimum Scale Value (mL)
2
Tolerance(mL)
+/-0.2
Capacity (mL)
10
Cylinder Diameter x Height (phi mm x mm)
13.5x139
Scale
Yes
1 Scale (mL)
0.2
Material
PMP (polymethyl pentene)