Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Graduated Cylinder, With White Scale

Graduated Cylinder, With White Scale 1571

Item.#
02847686
Mfr.#
1571
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
PMP (polymethyl pentene)
Cylinder Diameter x Height (phi mm x mm)
18.5x195
Scale
Yes
1 Scale (mL)
0.5
TGK Product Number
198-19-50-02
Minimum Scale Value (mL)
5
Tolerance(mL)
+/-0.5
Capacity (mL)
25