Buy more than* S$200* and get FREE SHIPPING

  • Graduated Cylinder, With White Scale

Graduated Cylinder, With White Scale 1572

Item.#
02847695
Mfr.#
1572
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Cylinder Diameter x Height (phi mm x mm)
26x199
Scale
Available
1 Scale (mL)
1
Material
PMP (polymethylpentene)
Minimum Scale Value (mL)
10
Tolerance(mL)
+/-1.0
Capacity (mL)
50
TGK Product Number
198-19-50-03