Buy more than* S$200* and get FREE SHIPPING

  • Liquid Meter Cylinder Type

Liquid Meter Cylinder Type 1332

Item.#
02847756
Mfr.#
1332
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
TGK Product Number
198-19-50-11
Scale
Yes
Capacity (mL)
10
Cylinder Diameter x Height (phi mm x mm)
16x87
1 Scale (mL)
0.25
Material
PMP (polymethyl pentene)