Buy more than* S$200* and get FREE SHIPPING

  • Liquid Meter Cylinder Type

Liquid Meter Cylinder Type 1333

Item.#
02847765
Mfr.#
1333
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
TGK Product Number
198-19-50-12
Scale
Available
Capacity (mL)
25
Cylinder Diameter x Height (phi mm x mm)
22x107
1 Scale (mL)
1
Material
PMP (POLYMETHYLPENTENE)