Buy more than* S$200* and get FREE SHIPPING

  • Liquid Meter Cylinder Type

Liquid Meter Cylinder Type 1334

Item.#
02847774
Mfr.#
1334
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Cylinder Diameter x Height (phi mm x mm)
29x143
1 Scale (mL)
2.5
Material
PMP (polymethyl pentene)
Scale
Yes
Capacity (mL)
50
TGK Product Number
198-19-50-13