Buy more than* S$200* and get FREE SHIPPING

  • Liquid Meter Cylinder Type
  • Liquid Meter Cylinder Type
  • Liquid Meter Cylinder Type

Liquid Meter Cylinder Type 1335

Item.#
02847783
Mfr.#
1335
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Cylinder Diameter x Height (phi mm x mm)
34.5x177
1 Scale (mL)
5
Material
PMP (polymethyl pentene)
Scale
Yes
Capacity (mL)
100
TGK Product Number
198-19-50-14