Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Liquid Meter Cylinder Type

Liquid Meter Cylinder Type 1336

Item.#
02847792
Mfr.#
1336
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
TGK Product Number
198-19-50-15
Scale
Yes
Capacity (mL)
250
Cylinder Diameter x Height (phi mm x mm)
46x263
1 Scale (mL)
10
Material
PMP (polymethyl pentene)