Buy more than* S$200* and get FREE SHIPPING

  • Liquid Meter Cylinder Type

Liquid Meter Cylinder Type 1338

Item.#
02847817
Mfr.#
1338
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Capacity (mL)
1000
TGK Product Number
198-19-50-17
Scale
Yes
Material
PMP (polymethyl pentene)
Cylinder Diameter x Height (phi mm x mm)
71x331
1 Scale (mL)
25