Buy more than* S$200* and get FREE SHIPPING

  • Liquid Meter Cylinder Type

Liquid Meter Cylinder Type 1339

Item.#
02847826
Mfr.#
1339
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Capacity (mL)
2000
TGK Product Number
198-19-50-18
Scale
Yes
Material
PMP (polymethyl pentene)
Cylinder Diameter x Height (phi mm x mm)
92x369
1 Scale (mL)
50