Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, With A Blue Scale

Measuring Cylinder, With A Blue Scale 2560

Item.#
02847835
Mfr.#
2560
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Minimum Scale Value (mL)
2
Tolerance(mL)
+/-0, 2
Capacity (mL)
10
Cylinder Diameter x Height (phi mm x mm)
13.5x140
Scale
Available
1 Scale (mL)
0.2
TGK Product Number
198-19-50-21