Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, With A Blue Scale

Measuring Cylinder, With A Blue Scale 2561

Item.#
02847844
Mfr.#
2561
Package Qty.
1PC
Ship pack of
1
8.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Tolerance(mL)
+/-0, 5
Capacity (mL)
25
Cylinder Diameter x Height (phi mm x mm)
18x195
Scale
Available
1 Scale (mL)
0.5
TGK Product Number
198-19-50-22
Minimum Scale Value (mL)
5