Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder, With A Blue Scale

Measuring Cylinder, With A Blue Scale 2562

Item.#
02847853
Mfr.#
2562
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Minimum Scale Value (mL)
10
Tolerance(mL)
+/-1, 0
Capacity (mL)
50
Cylinder Diameter x Height (phi mm x mm)
25.2x199
Scale
Available
1 Scale (mL)
1
TGK Product Number
198-19-50-23