Buy more than* S$200* and get FREE SHIPPING

  • Graduated Cylinder, With Blue Scale

Graduated Cylinder, With Blue Scale 2572

5.00 (1)
Item.#
02847932
Mfr.#
2572
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TGK Product Number
198-19-50-33
Cylinder Diameter x Height (phi mm x mm)
26x199
Scale
Yes
1 Scale (mL)
1
Model Number
2572
Material
PMP (polymethyl pentene)
Body Size (phi mm)
26
Minimum Scale Value (mL)
10
Tolerance(mL)
+/-1, 0
Height (mm)
199
Capacity (mL)
50