Buy more than* S$200* and get FREE SHIPPING

  • Graduated Cylinder, With Blue Scale

Graduated Cylinder, With Blue Scale 2573

5.00 (1)
Item.#
02847941
Mfr.#
2573
Package Qty.
1PC
Ship pack of
1
18.10 SGD
ADD TO CART
Shipped after 2017-03-15
Now we ship to...
...see all
Item Feature
Tolerance(mL)
+/-1,0
Height (mm)
249
Capacity (mL)
100
TGK Product Number
198-19-50-34
Cylinder Diameter x Height (phi mm x mm)
31x249
Scale
Yes
1 Scale (mL)
1
Model Number
2573
Material
PMP (polymethyl pentene)
Body Size (phi mm)
31
Minimum Scale Value (mL)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing of water
5
From Japan
On 2013-03-29 13:40:22
Lightly transparency is the high scale is also easy to read. The water level is straight, I think exactly measurably since the water droplets hardly rest.
This review is about item#02847941.