Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Graduated Cylinder, With Blue Scale

Graduated Cylinder, With Blue Scale 2574

5.00 (1)
Item.#
02847957
Mfr.#
2574
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Scale
Available
1 Scale (mL)
2
Model Number
2574
Material
PMP (polymethylpentene)
Body Size (phi mm)
41.5
Minimum Scale Value (mL)
20
Tolerance(mL)
+/-2, 0
Height (mm)
315
Capacity (mL)
250
TGK Product Number
198-19-50-35
Cylinder Diameter x Height (phi mm x mm)
41.5x315
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing water
5
From Japan
On 2013-03-29 13:40:22
It is light and highly transparent and the scale is also easy to read. I think that you can measure accurately because the water level becomes straight and water drops are also difficult to remain.
This review is about item#02847941.