Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Graduated Cylinder, With Blue Scale

Graduated Cylinder, With Blue Scale 2576

5.00 (1)
Item.#
02847975
Mfr.#
2576
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Scale
Yes
1 Scale (mL)
10
Model Number
2576
Material
PMP (polymethyl pentene)
Body Size (phi mm)
66
Minimum Scale Value (mL)
100
Tolerance(mL)
+/-10,0
Height (mm)
438
Capacity (mL)
1000
TGK Product Number
198-19-50-37
Cylinder Diameter x Height (phi mm x mm)
66x438
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing water
5
From Japan
On 2013-03-29 13:40:22
It is light and highly transparent and the scale is also easy to read. I think that you can measure accurately because the water level becomes straight and water drops are also difficult to remain.
This review is about item#02847941.