Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Graduated Cylinder, With Blue Scale

Graduated Cylinder, With Blue Scale 2577

5.00 (1)
Item.#
02847984
Mfr.#
2577
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Model Number
2577
Material
PMP (polymethyl pentene)
Body Size (phi mm)
84
Minimum Scale Value (mL)
200
Tolerance(mL)
+/-20,0
Height (mm)
531
Capacity (mL)
2000
TGK Product Number
198-19-50-38
Cylinder Diameter x Height (phi mm x mm)
84x531
Scale
Yes
1 Scale (mL)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing water
5
From Japan
On 2013-03-29 13:40:22
It is light and highly transparent and the scale is also easy to read. I think that you can measure accurately because the water level becomes straight and water drops are also difficult to remain.
This review is about item#02847941.