Buy more than* S$200* and get FREE SHIPPING

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 422

5.00 (1)
Item.#
02847993
Mfr.#
422
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Scale
Available
Height (mm)
118
Capacity (mL)
100
Specification
Autoclave possible
1 Scale (mL)
2
Model Number
422
TGK Product Number
198-19-51-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of medicine at the time of spraying pesticide
5
From Japan
On 2016-08-24 21:26:52
I wanted to measure a small amount of medicine and I was looking for it. It is light as it is resin and it seems not to be broken so it was good. In addition, the upper part is easy to inject widely, it is wide so it is difficult to overturn. I bought 100 mL, but I want to be able to measure a little less than 50 mL.
This review is about item#2847993.