Buy more than* S$200* and get FREE SHIPPING

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 423

5.00 (1)
Item.#
02848002
Mfr.#
423
Package Qty.
1PC
Ship pack of
1
14.62 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Capacity (mL)
250
Scale
Available
Height (mm)
164
Specification
Autoclave possible
TGK Product Number
198-19-51-02
1 Scale (mL)
5
Model Number
423
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing of the drug at the time of pesticide spraying
5
From Japan
On 2016-08-24 21:26:52
That the measure of a small amount of the drug was looking to want. To light in the resin, it was good because it is broken difficulty likely. In addition, the top is widely injection easy, is nice to less likely to fall because there is wide. I have purchased a 100mL, but I want that can measure a little more a small amount of about 50mL.
This review is about item#2847993.