Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 425

5.00 (1)
Item.#
02848027
Mfr.#
425
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Scale
Yes
Height (mm)
263
Capacity (mL)
1000
Specification
Autoclave possible
1 Scale (mL)
20
Model Number
425
TGK Product Number
198-19-51-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of medicine at the time of spraying pesticide
5
From Japan
On 2016-08-24 21:26:52
I wanted to measure a small amount of medicine and I was looking for it. It is light as it is resin and it seems not to be broken so it was good. In addition, the upper part is easy to inject widely, it is wide so it is difficult to overturn. I bought 100 mL, but I want to be able to measure a little less than 50 mL.
This review is about item#2847993.