Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 1422

Item.#
02848036
Mfr.#
1422
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Autoclave possible
AS ONE Part Number
2-7776-01
Height (mm)
117
Material
PMP (polymethylpentene)
TGK Product Number
198-19-51-22
1 Scale (mL)
2
Capacity (mL)
100