Buy more than* S$200* and get FREE SHIPPING

  • Fluid Volume Meter Cone Type
  • Fluid Volume Meter Cone Type
  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 1423

Item.#
02848045
Mfr.#
1423
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Autoclave possible
1 Scale (mL)
5
Capacity (mL)
250
TGK Product Number
198-19-51-23
AS ONE Part Number
2-7776-02
Height (mm)
162
Material
PMP (polymethyl pentene)