Buy more than* S$200* and get FREE SHIPPING

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 1424

Item.#
02848054
Mfr.#
1424
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
Autoclave possible
Material
PMP (polymethyl pentene)
AS ONE Part Number
2-7776-03
Height (mm)
183
Capacity (mL)
500
TGK Product Number
198-19-51-24
1 Scale (mL)
10