Buy more than* S$200* and get FREE SHIPPING

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 1425

Item.#
02848063
Mfr.#
1425
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Specification
Autoclave possible
TGK Product Number
198-19-51-25
1 Scale (mL)
20
Capacity (mL)
1000
Material
PMP (polymethyl pentene)
AS ONE Part Number
2-7776-04
Height (mm)
263