Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyethylene Plug

Polyethylene Plug 1240

Item.#
02848185
Mfr.#
1240
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Cork Number
7/16
TGK Product Number
198-19-53-01
Small Diameter (mm)
5.9
Color
Purple
Large Diameter x Length L(mm)
7x16