Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Plug

Polyethylene Plug 1242

Item.#
02848203
Mfr.#
1242
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Cork Number
41994
TGK Product Number
198-19-53-03
Large Diameter x Length L(mm)
12x21
Color
Green
Type
Only plug (green)
Small Diameter (mm)
10.4