|
Hand Dispensing Burette 1481
(2)
- Item.#
- 02848307
- Mfr.#
- 1481
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 1 Scale (mL)
- 5
- AS ONE Part Number
- 1-9963-05
- Cup Capacity (mL)
- 50
- TGK Product Number
- 198-19-53-25
- Material
- (Bottle) PE, (cup) PMP
- Bottle Capacity (mL)
- 500
- Dispensation Range (mL)
- 5 to 50
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
For reagent metering
From Japan
On 2017-03-16 15:06:59
Since the position of the upper saucer moves, it is uncertain whether there is a leak. Also, is not the scale too high
Material weighing
From Japan
On 2014-02-07 13:29:02
It was smaller than I expected. I think it is easy to weigh when the center hose stands upright with a harder object.