Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand Dispensing Burette

Hand Dispensing Burette 1482

3.50 (2)
Item.#
02848316
Mfr.#
1482
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
1 Scale (mL)
5
AS ONE Part Number
1-9963-06
Cup Capacity (mL)
50
TGK Product Number
198-19-53-26
Material
(Bottle) PE, (cup) PMP
Bottle Capacity (mL)
1000
Dispensation Range (mL)
5 to 50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For reagent metering
2
From Japan
On 2017-03-16 15:06:59
Since the position of the upper saucer moves, it is uncertain whether there is a leak. Also, is not the scale too high
This review is about item#2848273.
Material weighing
5
From Japan
On 2014-02-07 13:29:02
It was smaller than I expected. I think it is easy to weigh when the center hose stands upright with a harder object.
This review is about item#02848264.