Buy more than* S$200* and get FREE SHIPPING

  • Dropper Bottle
  • Dropper Bottle
  • Dropper Bottle

Dropper Bottle 388

Item.#
02848386
Mfr.#
388
Package Qty.
1PC
Ship pack of
1
5.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
Capacity (mL)
50
Cylinder Diameter x Height (phi mm x mm)
34.3x158
Model Number
338
TGK Product Number
198-19-61-01
Cylinder Diameter (phi mm) x Height H(mm)
35x96