Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dropper Bottle

Dropper Bottle 389

Item.#
02848395
Mfr.#
389
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
Bore Diameter (phi mm)
14
Model Number
389
TGK Product Number
198-19-61-02
Nozzle Diameter (phi mm)
16
Cylinder Diameter (phi mm) x Height H(mm)
43x115
Capacity (mL)
100