Buy more than* S$200* and get FREE SHIPPING

  • Flow Indicator

Flow Indicator 538

Item.#
02848431
Mfr.#
538
Package Qty.
1PC
Ship pack of
1
26.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Tube Inner Diameter (mm)
6.5 - 10
Nozzle Diameter (phi mm)
5.5
Material
SAN (STYRENE - ACRYLONITRILE RESIN)
Specification
If air: 3L/min horizontal and 8L/min vertical If water: 50mL/sec horizontal and 140mL/sec vertical
Float
Red ball
Bore Diameter (phi mm)
3
TGK Product Number
198-19-62-01