Buy more than* S$200* and get FREE SHIPPING

  • Flow Indicator

Flow Indicator 539

Item.#
02848447
Mfr.#
539
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Tube Inner Diameter (mm)
6.0 - 11
Nozzle Diameter (phi mm)
6
Material
SAN (STYRENE - ACRYLONITRILE RESIN)
Specification
If water: Above 5mL/sec and below 95mL/sec vertical Use up to 2 bars.
Float
Impeller
Bore Diameter (phi mm)
4.5
TGK Product Number
198-19-62-02