Buy more than* S$200* and get FREE SHIPPING

  • Test Tube Stand

Test Tube Stand 560

5.00 (1)
Item.#
02848526
Mfr.#
560
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Autoclave possible
Dimensions (Width W x depth D) (mm)
190x60
Height (mm)
80
Material
PP (polypropylene resin )
Number of Stands
12
Hole Diameter (phi mm)
20
Dimension (mm)
190x60
TGK Product Number
198-19-70-02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stand up the blood collection tube
5
From Japan
On 2015-10-03 15:33:47
I use a special blood collection tube while standing at the time of blood sampling. I felt the quality worse than the one I had purchased before without burrs.
This review is about item#02848526.