Buy more than* S$200* and get FREE SHIPPING

  • Micro Test Tube

Micro Test Tube 1299

3.00 (1)
Item.#
02849165
Mfr.#
1299
Package Qty.
1Case(1000PC)
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Inside Diameter x Overall Length (mm)
4x47.5
Model Number
1299
Material
PE
Type
Beckman for
Capacity (mL)
0.5
TGK Product Number
198-19-92-01
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For product division
3
From Japan
On 2015-07-13 14:33:15
The price is reasonable and very helpful. The concern is about 5%, the sweet bamiri of the protrusion at the joint part of the main body and the cap are mixed, and even if the lid is closed, the closure becomes sweet because of the protrusion.
This review is about item#02849183.