Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Test Tube

Micro Test Tube 1298

3.00 (1)
Item.#
02849183
Mfr.#
1298
Package Qty.
1Case(1000PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model Number
1298
Material
PP
Inside Diameter x Overall Length (mm)
6.5x31
Capacity (mL)
0.5
TGK Product Number
198-19-92-03
Type
Bitoraton'akisu for
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For product division
3
From Japan
On 2015-07-13 14:33:15
The price is reasonable and very helpful. The concern is about 5%, the sweet bamiri of the protrusion at the joint part of the main body and the cap are mixed, and even if the lid is closed, the closure becomes sweet because of the protrusion.
This review is about item#02849183.