Buy more than* S$200* and get FREE SHIPPING

  • Micro Test Tube

Micro Test Tube 279

3.00 (1)
Item.#
02849192
Mfr.#
279
Package Qty.
1Case(1000PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
1.5
TGK Product Number
198-19-92-04
Type
For Eppendorf, with scale / Frost
Material
PP
Inside Diameter x Overall Length (mm)
9.5x40
Model Number
279
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For product division
3
From Japan
On 2015-07-13 14:33:15
The price is reasonable and very helpful. The concern is about 5%, the sweet bamiri of the protrusion at the joint part of the main body and the cap are mixed, and even if the lid is closed, the closure becomes sweet because of the protrusion.
This review is about item#02849183.