Buy more than* S$200* and get FREE SHIPPING

  • Micro Test Tube 1.5Ml

Micro Test Tube 1.5Ml 298-06

3.67 (3)
Item.#
02849217
Mfr.#
298-06
Package Qty.
1Box(1000PC)
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Capacity (mL)
1.5
Sterilization
Unsterilized
Model Number
298-06
TGK Product Number
198-19-92-07
Material
PP (polypropylene)
Type
For Eppendorf
Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Subdivision of goods
2
From Japan
On 2017-08-17 11:05:19
Purchased Yellow to distinguish it from ordinary transparent tube. It is saved that there is a color difference. It is 1,000 pieces, but when it counts, there are only less than 950 pieces, and if the lid does not close or if it includes items that will be opened immediately, eventually it is about 900 contents. I want you to close your eyes to bad, so at the very least you want to improve so that the number of notation goes in.
This review is about item#2849217.
When weighing based on measurement
5
From Japan
On 2016-05-09 18:41:42
It is very easy to use. The price is cheapest. However, there were defective products that the lid is off although it is about three. But it is satisfactory.
This review is about item#02849217.
Disinfection of products
4
From Japan
On 2013-06-20 09:53:04
It is not different from regular use
This review is about item#02849201.