Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Test Tube 1.5Ml

Micro Test Tube 1.5Ml 298-12

2.60 (5)
Item.#
02849226
Mfr.#
298-12
Package Qty.
1Box(1000PC)
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Capacity (mL)
1.5
Model Number
298-12
TGK Product Number
198-19-92-08
Type
For Eppendorf
Material
PP (polypropylene)
Color
Green
Sterilization
Unsterilized
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Subdivision of goods
1
From Japan
On 2018-05-19 14:51:56
There are too many defects where the lid does not close. Failure that the lid closed with a test tube opens, closing even if it is closed is fatal. If you think that there is no problem with different colors, this whole series, bad pattern.
This review is about item#2849226.
Sample item storage
1
From Japan
On 2018-04-29 15:14:01
With a bad tube, the cap does not close at a considerable rate. For cruel ones, the cap bounces and opens, and the sample overflows.
This review is about item#2849217.
Subdivision of goods
2
From Japan
On 2017-08-17 11:05:19
Purchased Yellow to distinguish it from ordinary transparent tube. It is saved that there is a color difference. It is 1,000 pieces, but when it counts, there are only less than 950 pieces, and if the lid does not close or if it includes items that will be opened immediately, eventually it is about 900 contents. I want you to close your eyes to bad, so at the very least you want to improve so that the number of notation goes in.
This review is about item#2849217.
When weighing based on measurement
5
From Japan
On 2016-05-09 18:41:42
It is very easy to use. The price is cheapest. However, there were defective products that the lid is off although it is about three. But it is satisfactory.
This review is about item#02849217.
Disinfection of products
4
From Japan
On 2013-06-20 09:53:04
It is not different from regular use
This review is about item#02849201.