Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Mouthed Bottle PP

Wide Mouthed Bottle PP 1621

5.00 (1)
Item.#
02849786
Mfr.#
1621
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Horizontal position does not correspond to upside-down., Horizontal position does not correspond to upside-down.
Inner Caliber x Shell Diameter x Hight (mm)
24x38x88
Scale
Yes
Type
Leak prevention type
Capacity (mL)
50
Specification
Autoclave is possible.With no inner stopper
Material
PP (polypropylene)
DIN
GL32
1 Scale (mL)
10
Model Number
1621
TGK Product Number
198-22-02-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of spent cleaning agent (renewable solvent) Dispensing of cleaning agent
5
From Japan
On 2009-08-27 21:24:38
The shape of the lid is unique, there is no inner lid. It is felt that adhesiveness is higher than the tapered lid shape when screwed.
This review is about item#02849831.