|
Wide Mouthed Bottle PP 1623
(1)
- Item.#
- 02849795
- Mfr.#
- 1623
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- Horizontal position does not correspond to upside-down., Horizontal position does not correspond to upside-down.
- Capacity (mL)
- 100
- Inner Caliber x Shell Diameter x Hight (mm)
- 24x48x105
- Scale
- Available
- Type
- Leak prevention Type
- Specification
- Autoclave is possible.With no inner stopper
- Material
- PP (polypropylene)
- TGK Product Number
- 198-22-02-02
- DIN
- GL32
- 1 Scale (mL)
- 20
- Model Number
- 1623
|
Customers Who Viewed This Item Also Viewed
<<
NIKKO (Nikko Hansen & CO)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Preservation of spent cleaning agent (renewable solvent) Dispensing of cleaning agent
From Japan
On 2009-08-27 21:24:38
The shape of the lid is unique, there is no inner lid. It is felt that adhesiveness is higher than the tapered lid shape when screwed.