Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouthed Bottle PP

Wide Mouthed Bottle PP 1627

5.00 (1)
Item.#
02849813
Mfr.#
1627
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
Horizontal position does not correspond to upside-down., Horizontal position does not correspond to upside-down.
DIN
GL45
1 Scale (mL)
100
Model Number
1627
TGK Product Number
198-22-02-04
Specification
Autoclaving is permitted.w/o inner plug
Material
PP (polypropylene)
Scale
Available
Type
Leak prevention Type
Capacity (mL)
500
Inner Caliber x Shell Diameter x Hight (mm)
38x75x170
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of spent cleaning agent (renewable solvent) Dispensing of cleaning agent
5
From Japan
On 2009-08-27 21:24:38
The shape of the lid is unique, there is no inner lid. It is felt that adhesiveness is higher than the tapered lid shape when screwed.
This review is about item#02849831.