Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle

Square Bottle 608

Item.#
02849901
Mfr.#
608
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), cap / PP (polypropylene resin)
TGK Product Number
198-22-03-01
Nozzle Diameter (phi mm)
About21.5
Capacity (mL)
25
Dimension (mm)
32x34x52H
Dimensions (Width x Depth x Height)(mm)
34x32x52
Bore Diameter (phi mm)
About17.5
Caution
Usage of horizontal position or upside-down is unsupported., Usage of horizontal position or upside-down is unsupported.