Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle

Square Bottle 609

Item.#
02849917
Mfr.#
609
Package Qty.
1PC
Ship pack of
1
1.72 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), cap / PP (polypropylene resin)
Bore Diameter (phi mm)
About23.5
Dimension (mm)
38x38x70H
Dimensions (Width x Depth x Height)(mm)
38x38x70
Nozzle Diameter (phi mm)
About27
Capacity (mL)
50
TGK Product Number
198-22-03-02
Caution
Usage of horizontal position or upside-down is unsupported., Usage of horizontal position or upside-down is unsupported.