|
- Item.#
- 02849926
- Mfr.#
- 610
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- Body / PE (polyethylene resin), cap / PP (polypropylene resin)
- TGK Product Number
- 198-22-03-03
- Bore Diameter (phi mm)
- About34
- Caution
- Usage of horizontal position or upside-down is unsupported., Usage of horizontal position or upside-down is unsupported.
- Dimension (mm)
- 42x48x90H
- Dimensions (Width x Depth x Height)(mm)
- 48x42x90
- Capacity (mL)
- 100
|
Customers Who Viewed This Item Also Viewed
<<
Mizuho Chemical Industries
Mizuho Chemical Industries
>>