Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle

Square Bottle 611

Item.#
02849935
Mfr.#
611
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), cap / PP (polypropylene resin)
Bore Diameter (phi mm)
About34
Dimension (mm)
57x60x110H
Caution
Usage of horizontal position or upside-down is unsupported., Usage of horizontal position or upside-down is unsupported.
Dimensions (Width x Depth x Height)(mm)
60x57x110
Capacity (mL)
250
TGK Product Number
198-22-03-04