Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Bottle

Square Bottle 612

Item.#
02849944
Mfr.#
612
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), cap / PP (polypropylene resin)
Bore Diameter (phi mm)
About44
Dimension (mm)
70x80x138H
Caution
Usage of horizontal position or upside-down is unsupported., Usage of horizontal position or upside-down is unsupported.
Dimensions (Width x Depth x Height)(mm)
80x70x138
Capacity (mL)
500
TGK Product Number
198-22-03-05