Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Square Bottle

Square Bottle 613

Item.#
02849953
Mfr.#
613
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), cap / PP (polypropylene resin)
TGK Product Number
198-22-03-06
Nozzle Diameter (phi mm)
About63
Capacity (mL)
1000
Dimension (mm)
80x103x176H
Dimensions (Width x Depth x Height)(mm)
103x80x176
Bore Diameter (phi mm)
About57.5
Caution
Usage of horizontal position or upside-down is unsupported., Usage of horizontal position or upside-down is unsupported.