Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle

Square Bottle 614

Item.#
02849962
Mfr.#
614
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), cap / PP (polypropylene resin)
Nozzle Diameter (phi mm)
About62.5
Capacity (mL)
2000
TGK Product Number
198-22-03-07
Dimensions (Width x Depth x Height)(mm)
134x100x210
Bore Diameter (phi mm)
About58
Dimension (mm)
100x134x210H
Caution
Usage of horizontal position or upside-down is unsupported.